JOBBER DRILL BIT, #36, HYPER, BLACK, 1 7/16 IN FLUTE, 2 1/2 IN L, 0.1065 IN DIA, HIGH-SPEED STEEL
JOBBER DRILL BIT, #36, HYPER, BLACK, 1 7/16 IN FLUTE, 2 1/2 IN L, 0.1065 IN DIA, HIGH-SPEED STEEL
CLARKSON-OSBORN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This number 36 jobber drill bit has a flute length of 1 7/16 inches, an overall length of 2 1/2 inches, and a diameter of 0.1065 inches. This hyper drill bit is made of high-speed steel with a black finish and has a 118 Degrees point.
Technical Specs
Item Jobber Drill
Decimal Equivalent 0.1065 in
Material - Machining High Speed Steel
Drill Bit Point Angle 118 Degrees
Flute Length 1.4375 in
Shank Dia. 0.1065 in
Overall Length 2.5 in
Drill Bit Grouping Individual
Standards ANSI
Material Grade - Machining General Purpose
Drill Bit Size #36
Measurement System Wire
Finish - Machining Steam Oxide
Flute Type Spiral
Cutting Direction Right Hand
Shank Length 1.0625 in
Drill Length Class Jobber Length
Series Hyper Short
Sheeter Drill No
List Number ZD16
Alternate Products
CLE-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.11
/ EACH