JOBBER DRILL BIT, 94 MM FLUTE, 142 MM L, 10.8 MM DIA, HIGH-SPEED STEEL
JOBBER DRILL BIT, 94 MM FLUTE, 142 MM L, 10.8 MM DIA, HIGH-SPEED STEEL
CLARKSON-OSBORN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This jobber drill bit has a flute length of 94 millimetres, an overall length of 142 millimetres, and a diameter of 10.8 millimetres. It is made of high-speed steel and has a straight shank.
Technical Specs
Item Jobber Drill
Decimal Equivalent 0.4252 in
Material - Machining High Speed Steel
Drill Bit Point Angle 135 Degrees
Flute Type Spiral
Spiral Direction Right Hand
Overall Length 142.00 mm
Drill Bit Grouping Individual
Standards NAS
List Number DR05
Drill Bit Size 10.80 mm
Measurement System Metric
Finish - Machining Black, Gold
Drill Bit Point Type Split Point
Flute Length 94 mm
Shank Length 48 mm
Drill Length Class Jobber Length
Series Short
Sheeter Drill No
Alternate Products
SOWA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$41.25
/ EACH