JOBBER LENGTH DRILL BIT, 12MM DRILL BIT SIZE, 101MM FLUTE L, 151MM OVERALL L
JOBBER LENGTH DRILL BIT, 12MM DRILL BIT SIZE, 101MM FLUTE L, 151MM OVERALL L
CLE-LINE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This high-performance jobber length drill bit is made of cobalt and has a 12 mm diameter, 50 mm long shank. It is for use with aluminum, brass, bronze, cast iron, copper, nickel, steel, titanium, and meets ASME standards. This 1891 series jobber length drill bit has a straw/bronze finish, and has metric measurements. It is non-coolant through with a 151mm length. Plus it has two 101mm spiral flutes, a straight shank, and a 135 Degrees split point.
Technical Specs
Item Jobber Length Drill Bit
Decimal Equivalent 0.4724
Material - Machining Cobalt
Drill Bit Point Angle 135 Degrees
Coolant Fed Non-Coolant Through
Flute Type Spiral
Flute Length 101.00 mm
Helix Angle 21 Degrees /34 Degrees
Spiral Direction Right Hand
Shank Dia. 12 mm
Overall Length 151.00 mm
Drill Length Class Jobber Length
Drill Bit Grouping Individual
Standards ASME B94.11M
Drill Diameter Tolerance +0.0000 in/-0.0010 in
Web Thinning Thinned
Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Steel, Titanium
List Number 1891
Drill Bit Size 12.00 mm
Measurement System Metric
Finish - Machining Straw/Bronze
Drill Bit Point Type Split Point
Number of Coolant Holes 0
Number of Flutes 2
Maximum Drilling Depth 1 7/8 in
Cutting Direction Right Hand
Shank Type - Machining Straight
Shank Length 50 mm
Depth:Dia. Ratio 4xD
Drill Point Length 0.0978 mm
Series 1891
Aircraft Drill No
Sheeter Drill No
Material Grade - Machining High Performance
Primary Material Application ISO Code H, K, N, P, S
Country of Origin United States
(subject to change)