!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOBBER DRILL BIT, #59, 11/16 IN FLUTE, 1 5/8 IN L/0.041 IN DIA, HIGH-SPEED STEEL

JOBBER DRILL BIT, #59, 11/16 IN FLUTE, 1 5/8 IN L/0.041 IN DIA, HIGH-SPEED STEEL

CLARKSON-OSBORN

JOBBER DRILL BIT, #59, 11/16 IN FLUTE, 1 5/8 IN L/0.041 IN DIA, HIGH-SPEED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER DRILL BIT, #59, 11/16 IN FLUTE, 1 5/8 IN L/0.041 IN DIA, HIGH-SPEED STEEL

JOBBER DRILL BIT, #59, 11/16 IN FLUTE, 1 5/8 IN L/0.041 IN DIA, HIGH-SPEED STEEL

CLARKSON-OSBORN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.16 / EACH

EHC: EHC :
Min Qty 39 = $123.24

Compliance and Restrictions

  • None

This product must be purchased in quantities of 39 or more and in multiples of 10. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CSBDR02259
  • Mfr. Model # DR02259
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This number 59 jobber drill bit has a flute length of 11/16 inches, an overall length of 1 5/8 inches, and a diameter of 0.041 inches. This high-speed steel drill bit has a straight shank and a right cutting direction.

Technical Specs

  • ItemJobber Drill
  • Decimal Equivalent0.0410 in
  • Material - MachiningHigh Speed Steel
  • Drill Bit Point Angle135 Degrees
  • Flute TypeSpiral
  • Cutting DirectionRight Hand
  • Shank Dia.0.0410 in
  • Overall Length1.625 in
  • Drill Bit GroupingIndividual
  • StandardsNAS
  • List NumberDR02
  • Drill Bit Size #59
  • Measurement System Wire
  • Finish - Machining Black, Gold
  • Drill Bit Point Type Split Point
  • Flute Length 11/16 in
  • Spiral Direction Right Hand
  • Shank Length 0.9375 in
  • Drill Length Class Jobber Length
  • Series Short
  • Sheeter Drill No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list