!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JOBBER LENGTH DRILL BIT, RH, 135 ° , 1.000 IN OVERALL LENGTH, 0.6875 IN SHANK, WIRE

JOBBER LENGTH DRILL BIT, RH, 135 ° , 1.000 IN OVERALL LENGTH, 0.6875 IN SHANK, WIRE

CLARKSON-OSBORN

JOBBER LENGTH DRILL BIT, RH, 135 ° , 1.000 IN OVERALL LENGTH, 0.6875 IN SHANK, WIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JOBBER LENGTH DRILL BIT, RH, 135 ° , 1.000 IN OVERALL LENGTH, 0.6875 IN SHANK, WIRE

JOBBER LENGTH DRILL BIT, RH, 135 ° , 1.000 IN OVERALL LENGTH, 0.6875 IN SHANK, WIRE

CLARKSON-OSBORN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.26 / EACH

EHC: EHC :
Min Qty 30 = $127.80

Compliance and Restrictions

  • None

This product must be purchased in quantities of 30 or more and in multiples of 10. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CSBDR02273
  • Mfr. Model # DR02273
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This jobber drill bit has a 0.024 inch diameter, 0.6875 inch long shank. It meets the standards for NAS. This jobber drill bit has wire measurements. It has a 1. inch length. Plus it has 5/16 inch flutes, a right hand cutting direction, and a 135 Degrees drill point.

Technical Specs

  • ItemJobber Drill
  • Decimal Equivalent0.0240 in
  • Material - MachiningHigh Speed Steel
  • Drill Bit Point Angle135 Degrees
  • Flute TypeSpiral
  • Cutting DirectionRight Hand
  • Shank Dia.0.0240 in
  • Overall Length1.000 in
  • Drill Bit GroupingIndividual
  • StandardsNAS
  • List NumberDR02
  • Drill Bit Size #73
  • Measurement System Wire
  • Finish - Machining Black, Gold
  • Drill Bit Point Type Split Point
  • Flute Length 5/16 in
  • Spiral Direction Right Hand
  • Shank Length 0.6875 in
  • Drill Length Class Jobber Length
  • Series Short
  • Sheeter Drill No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list