JOBBER LENGTH DRILL BIT, #53 BIT SIZE, ⅞ IN FLUTE L, 1⅞ IN L, HIGH SPEED STEEL, 135 °
JOBBER LENGTH DRILL BIT, #53 BIT SIZE, ⅞ IN FLUTE L, 1⅞ IN L, HIGH SPEED STEEL, 135 °
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This high-performance jobber length drill bit is made of high speed steel and has a 3/64 inch diameter shank. It is not rated for any standards. This jobber length drill bit has a black oxide finish, and has wire measurements. It is non-coolant through with a 1⅞ inch length. Plus it has one ⅞-inch spiral flute, a straight shank, and 135 Degrees conventional point.
Technical Specs
Item Jobber Length Drill Bit
Decimal Equivalent 0.0595
Material - Machining High Speed Steel
Drill Bit Point Angle 135 Degrees
Coolant Fed Non-Coolant Through
Number of Flutes 1
Maximum Drilling Depth 7/8 in
Shank Type - Machining Straight
Overall Length 1 7/8 in
Drill Point Length 135
Standards Not Rated
Drill Bit Size #53
Measurement System Wire
Finish - Machining Black Oxide
Drill Bit Point Type Conventional Point
Flute Type Spiral
Flute Length 7/8 in
Cutting Direction Right Hand
Shank Dia. 3/64 in
Drill Length Class Jobber Length
Drill Bit Grouping Individual
Material Grade - Machining High Performance
Related Products
CLE-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.14
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.73
/ EACH