JOBBER LENGTH DRILL BIT, 1/16 IN DRILL BIT SIZE, 1⅞ IN LENGTH, CARBIDE, 118 °
JOBBER LENGTH DRILL BIT, 1/16 IN DRILL BIT SIZE, 1⅞ IN LENGTH, CARBIDE, 118 °
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This general purpose jobber length drill bit is made of carbide and has a 1/16 inch diameter shank. It is not rated for any standards. This jobber length drill bit has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through with a 1⅞ inch length. Plus it has one ⅞-inch spiral flute, a straight shank, and 118 Degrees conventional point.
Technical Specs
Item Jobber Length Drill Bit
Decimal Equivalent 0.0625
Material - Machining Carbide
Drill Bit Point Angle 118 Degrees
Coolant Fed Non-Coolant Through
Number of Flutes 1
Maximum Drilling Depth 7/8 in
Shank Type - Machining Straight
Overall Length 1 7/8 in
Drill Point Length 118
Standards Not Rated
Drill Bit Size 1/16 in
Measurement System Fractional Inch
Finish - Machining Bright (Uncoated)
Drill Bit Point Type Conventional Point
Flute Type Spiral
Flute Length 7/8 in
Cutting Direction Right Hand
Shank Dia. 1/16 in
Drill Length Class Jobber Length
Drill Bit Grouping Individual
Material Grade - Machining General Purpose
Country of Origin China
(subject to change)
Related Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.30
/ EACH