JOBBER LENGTH DRILL BIT, 0.9MM DRILL BIT SIZE, 11MM FLUTE L, 32MM OVERALL L, HSS
JOBBER LENGTH DRILL BIT, 0.9MM DRILL BIT SIZE, 11MM FLUTE L, 32MM OVERALL L, HSS
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This general purpose jobber length drill bit is made of high speed steel and has a 1/32 inch diameter shank. It is not rated for any standards. This jobber length drill bit has a black oxide finish, and has metric measurements. It is non-coolant through with a 32mm length. Plus it has one 11mm spiral flutes, a straight shank, a right hand cutting direction, and 118 Degrees conventional point.
Technical Specs
Item Jobber Length Drill Bit
Decimal Equivalent 0.0354
Material - Machining High Speed Steel
Drill Bit Point Angle 118 Degrees
Coolant Fed Non-Coolant Through
Number of Flutes 1
Maximum Drilling Depth 11 mm
Shank Type - Machining Straight
Overall Length 32.00 mm
Drill Point Length 118
Standards Not Rated
Drill Bit Size 0.90 mm
Measurement System Metric
Finish - Machining Black Oxide
Drill Bit Point Type Conventional Point
Flute Type Spiral
Flute Length 11.00 mm
Cutting Direction Right Hand
Shank Dia. 1/32 in
Drill Length Class Jobber Length
Drill Bit Grouping Individual
Material Grade - Machining General Purpose
Country of Origin China
(subject to change)
Alternate Products
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.85
/ EACH
Related Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.30
/ EACH