JOBBER LENGTH DRILL BIT, C DRILL BIT SIZE, 2¾ IN FLUTE L, 4 IN L, HIGH SPEED STEEL
JOBBER LENGTH DRILL BIT, C DRILL BIT SIZE, 2¾ IN FLUTE L, 4 IN L, HIGH SPEED STEEL
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This general purpose jobber length drill bit is made of high speed steel and has a 15/64 inch diameter, 1¼ inch long shank. It is designed for use with cast iron and steel. This jobber length drill bit has a black oxide finish, and has letter measurements. It is non-coolant through with a four-inch length. Plus it has two 2¾ inch spiral flutes, a straight shank, and 118 Degrees conventional point.
Technical Specs
Item Jobber Length Drill Bit
Decimal Equivalent 0.242
Material - Machining High Speed Steel
Drill Bit Point Angle 118 Degrees
Coolant Fed Non-Coolant Through
Flute Type Spiral
Flute Length 2 3/4 in
Helix Angle 21 Degrees /34 Degrees
Spiral Direction Right Hand
Shank Dia. 15/64 in
Overall Length 4 in
Drill Length Class Jobber Length
Drill Bit Grouping Individual
Aircraft Drill No
Sheeter Drill No
Material Grade - Machining General Purpose
Primary Material Application ISO Code K, P
Drill Bit Size C
Measurement System Letter
Finish - Machining Black Oxide
Drill Bit Point Type Conventional Point
Number of Coolant Holes 0
Number of Flutes 2
Maximum Drilling Depth 2 3/4 in
Cutting Direction Right Hand
Shank Type - Machining Straight
Shank Length 1 1/4 in
Depth:Dia. Ratio 4xD
Drill Point Length 118
Standards Not Rated
Drill Diameter Tolerance +0.0000 in/-0.0007 in
Web Thinning Thinned
Primary Material Application Cast Iron, Steel
List Number Westward
Country of Origin China
(subject to change)
Related Products
CLE-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.69
/ each
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.75
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$161.92
/ each