JOBBER LENGTH DRILL BIT, 7/64 IN DRILL BIT SIZE, 1½ IN FLUTE L, 2⅝ IN LENGTH, HSS
JOBBER LENGTH DRILL BIT, 7/64 IN DRILL BIT SIZE, 1½ IN FLUTE L, 2⅝ IN LENGTH, HSS
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This high-performance jobber length drill bit is made of high speed steel and has a 3/32 inch diameter shank. It is not rated for any standards. This jobber length drill bit has a TiN finish, and has fractional inch measurements. It is non-coolant through with a 2⅝ inch length. Plus it has one 1½ inch spiral flute, a straight shank, and a 135 Degrees split point.
Technical Specs
Item Jobber Length Drill Bit
Decimal Equivalent 0.1094
Material - Machining High Speed Steel
Drill Bit Point Angle 135 Degrees
Coolant Fed Non-Coolant Through
Number of Flutes 1
Maximum Drilling Depth 1 1/2 in
Shank Type - Machining Straight
Overall Length 2 5/8 in
Drill Point Length 135
Standards Not Rated
Drill Bit Size 7/64 in
Measurement System Fractional Inch
Finish - Machining TiN
Drill Bit Point Type Split Point
Flute Type Spiral
Flute Length 1 1/2 in
Cutting Direction Right Hand
Shank Dia. 3/32 in
Drill Length Class Jobber Length
Drill Bit Grouping Individual
Material Grade - Machining High Performance
Country of Origin China
(subject to change)
Related Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.73
/ EACH