!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERED DRUM SPILL CONTAINMENT HUT, FOR 8 DRUMS, 72 GAL CAPACITY, 8,000 LB LOAD CAPACITY

COVERED DRUM SPILL CONTAINMENT HUT, FOR 8 DRUMS, 72 GAL CAPACITY, 8,000 LB LOAD CAPACITY

ENPAC

COVERED DRUM SPILL CONTAINMENT HUT, FOR 8 DRUMS, 72 GAL CAPACITY, 8,000 LB LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERED DRUM SPILL CONTAINMENT HUT, FOR 8 DRUMS, 72 GAL CAPACITY, 8,000 LB LOAD CAPACITY

COVERED DRUM SPILL CONTAINMENT HUT, FOR 8 DRUMS, 72 GAL CAPACITY, 8,000 LB LOAD CAPACITY

ENPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9,111.12 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EPC4010YE
  • Mfr. Model # 4010-YE
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 502.0 lbs

Product Details

This covered drum spill containment hut is made of polyethylene and is yellow. It has a 8,000 pound load capacity, 72-gallon spill capacity, and a one-year manufacturer's warranty. Along with meeting the standards for EPA 40 CFR 264.175, SPCC, NPDES, UFC, this spill containment building includes 56 x 78 inch doorway for easy forklift entry, removable structural foam grates, tie down feature and lock, and can be used indoor/outdoor. It measures 85½ inch length x 61½ inch width x 94 inch height.

Technical Specs

  • ItemCovered Drum Spill Containment Hut
  • For Number of 55 gal. Drums8
  • For Use With Standard ForkYes
  • Grate ColourBlack
  • Grate MaterialPolyethylene
  • Includes56 in x 78 in Doorway for Easy Forklift Entry, Removable Structural Foam Grates, Tie Down Feature and Lock
  • Includes Overflow BladderNo
  • InlineNo
  • Load Capacity8,000 lb
  • Manufacturer Warranty1 yr
  • Opening TypeSwingout Doors
  • Pallet MaterialPolyethylene
  • Product Weight452 lb
  • Spill Capacity72 gal
  • Sump Connection CapabilityNo
  • Supports SPCC ComplianceYes
  • Usable Width48 in
  • Fluorinated No
  • For Use With Ramp Connection Mfr. Model Number 5111-BK
  • Forklift Pockets 4-Way
  • Grate Connection Compatible Mfr. Model Number 7006-BK
  • Height 94 in
  • Includes Drain No
  • Indoor/Outdoor Use Indoor, Outdoor
  • Length 85 1/2 in
  • Low Profile Yes
  • Modular Type Nonmodular
  • Pallet Colour Yellow
  • Product Type Spill Containment Building
  • Recycled Content (%) No Recycled Content
  • Standards EPA 40 CFR 264.175, SPCC, NPDES, UFC
  • Supports EPA Compliance 40 CFR 264.175
  • Usable Length 72 in
  • Width 61 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list