!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JIB CRANE, WALL MOUNTED/TENSION, 6,000 LB LOAD CAPACITY, 18 FT OVERALL BEAM L

JIB CRANE, WALL MOUNTED/TENSION, 6,000 LB LOAD CAPACITY, 18 FT OVERALL BEAM L

THE CALDWELL GROUP

JIB CRANE, WALL MOUNTED/TENSION, 6,000 LB LOAD CAPACITY, 18 FT OVERALL BEAM L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JIB CRANE, WALL MOUNTED/TENSION, 6,000 LB LOAD CAPACITY, 18 FT OVERALL BEAM L

JIB CRANE, WALL MOUNTED/TENSION, 6,000 LB LOAD CAPACITY, 18 FT OVERALL BEAM L

THE CALDWELL GROUP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9,499.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CAGD180-3-18
  • Mfr. Model # D180-3-18
  • UNSPSC # 24101630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1080.0 lbs

Product Details

This jib crane measures 18 feet width x 6 1/4 feet height x 6 1/2 inch depth and is yellow with a painted finish/coating. It is made out of steel. In addition, it weighs 905 pounds. This jib crane meets the standards for ASME B30.20, ASME B30.9, ASME BTH-1.

Technical Specs

  • ItemJib Crane
  • Maximum Lifting Capacity6,000 lb
  • Body MaterialSteel
  • Overall Height6 1/4 ft
  • Overall Weight905 lb
  • Included ComponentsHardware
  • ColourYellow
  • Flange Width6 1/2 in
  • Boom Length 18 ft
  • Swivel Angle 180 Degrees
  • Overall Width 18 ft
  • Overall Depth 6 1/2 in
  • Suspension Tension
  • Includes Mounting Hardware Mounting Hardware Not Included
  • Body Finish Painted
  • Standards ASME B30.20, ASME B30.9, ASME BTH-1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list