JANITOR CART, 34 GALLON WASTE CONTAINER CAPACITY, 3 SHELVES, 44 IN H
JANITOR CART, 34 GALLON WASTE CONTAINER CAPACITY, 3 SHELVES, 44 IN H
RUBBERMAID
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This janitor cart features interchangeable handles and removable platform, water and chemical resistant. This janitor cart includes two bottle caddies, four safety sign holders, five mop grip holders, moulded tool holders, bins, shelves, waste container, has a 34-gallon capacity.
Technical Specs
Item Janitor Cart
Overall Height 44 in
Includes Bins Bins Included
Includes Waste Container Waste Container Included
Number of Shelves 3
Overall Width 22 in
Caster Material Thermoplastic Rubber
Features Interchangeable Handles and Removable Platform, Water and Chemical Resistant
Frame Material Plastic
Nonmarking Casters Nonmarking Casters
Storage Space Capacity 5 cu ft
Wheel Diameter 8 in
Wheel Type Pneumatic
Overall Depth 50 in
Includes (2) Bottle Caddies, (4) Safety Sign Holders, (5) Mop Grip Holders, Moulded Tool Holders
Includes Shelves Shelves Included
Lockable Not Lockable
Waste Container Capacity 34 gal
Caster Diameter 4 in
Caster Type Swivel
Frame Colour Black
Lock Type Non-Locking
Shelf Configuration (1) Bottom Shelf, (1) Front Bottom Extension, (1) Middle Shelf, (1) Worktop Shelf
Weight 50 lb
Wheel Material Thermoplastic Rubber
Country of Origin United States
(subject to change)
Related Products
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$361.36
/ each
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$65.72
/ each
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$194.20
/ each
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$56.45
/ each
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.47
/ each