!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JANITOR CART, 400 LB WASTE CONTAINER CAPACITY, 1 SHELVES, 43 IN H

JANITOR CART, 400 LB WASTE CONTAINER CAPACITY, 1 SHELVES, 43 IN H

RUBBERMAID

JANITOR CART, 400 LB WASTE CONTAINER CAPACITY, 1 SHELVES, 43 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JANITOR CART, 400 LB WASTE CONTAINER CAPACITY, 1 SHELVES, 43 IN H

JANITOR CART, 400 LB WASTE CONTAINER CAPACITY, 1 SHELVES, 43 IN H

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,489.59 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1FYG4
  • Mfr. Model # FG9W7300BLA
  • UNSPSC # 47131703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 72.0 lbs

Product Details

This janitor cart features refuse container. This janitor cart includes bottle and tool storage, cap. 400 lb, truck size 11/16 cu yd, shelves, has a 400-pound capacity.

Technical Specs

  • ItemJanitor Cart
  • Overall Height43 in
  • Includes ShelvesYes
  • LockableNo
  • Waste Container Capacity400 lb
  • Caster Diameter5 in
  • Caster Type(2) Swivel
  • Frame ColourBlack
  • Lock TypeNon-Locking
  • Number of Casters2
  • Weight74 lb
  • Wheel MaterialPolyurethane
  • Overall Depth 53 in
  • Includes Bottle and Tool Storage, Cap. 400 lb, Truck Size 11/16 cu yd
  • Includes Waste Container No
  • Number of Shelves 1
  • Overall Width 28 in
  • Caster Material Thermoplastic Rubber
  • Features Refuse Container
  • Frame Material Plastic
  • Nonmarking Casters Yes
  • Shelf Configuration (1) Worktop Shelf
  • Wheel Diameter 12 in
  • Wheel Type Pneumatic
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list