JANITOR CART, 32 GALLON WASTE CONTAINER CAPACITY, 3 SHELVES, 38 IN H
JANITOR CART, 32 GALLON WASTE CONTAINER CAPACITY, 3 SHELVES, 38 IN H
RUBBERMAID
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This janitor cart features water and chemical resistant surface. This janitor cart includes (11) tool hooks, front platform, front-access zippered bag, waste cover, shelves, waste container, has a 32-gallon capacity.
Technical Specs
Item Janitor Cart
Overall Height 38 in
Includes Shelves Shelves Included
Lockable Not Lockable
Waste Container Capacity 32 gal
Caster Diameter 4 in
Caster Type Swivel
Frame Colour Black, Yellow
Lock Type Non-Locking
Shelf Configuration (1) Bottom Shelf, (1) Front Bottom Extension, (1) Middle Shelf, (1) Worktop Shelf
Wheel Diameter 8 in
Wheel Type Pneumatic
Overall Depth 46 in
Includes (11) Tool Hooks, Front Platform, Front-Access Zippered Bag, Waste Cover
Includes Waste Container Waste Container Included
Number of Shelves 3
Overall Width 22 in
Caster Material Thermoplastic Rubber
Features Water and Chemical Resistant Surface
Frame Material Plastic
Nonmarking Casters Nonmarking Casters
Weight 49.5 lb
Wheel Material Thermoplastic Rubber
Country of Origin United States
(subject to change)
Related Products
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$671.05
/ each
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$286.35
/ each
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$186.62
/ each
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.47
/ each