!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JACKET,UNISEX,4X-LARGE,BLACK,POLYESTER

JACKET,UNISEX,4X-LARGE,BLACK,POLYESTER

TINGLEY

JACKET,UNISEX,4X-LARGE,BLACK,POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JACKET,UNISEX,4X-LARGE,BLACK,POLYESTER

JACKET,UNISEX,4X-LARGE,BLACK,POLYESTER

TINGLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $169.20 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TNGJ24123C4X
  • Mfr. Model # J24123C.4X
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.31 lbs

Technical Specs

  • ItemJacket
  • CSA Class1
  • StyleJacket
  • ANSI ClassANSI/ISEA 107
  • GenderUnisex
  • ColourBlack
  • Number of Outside Pockets5
  • Hood StyleDetachable/Foldable in Collar
  • MaterialPolyester, Polyurethane
  • Reflective Tape Type2 in Silver Glass Bead Tape
  • StandardsCSA Z96 Class 1 Level 2
  • Insulated for Cold ConditionsNo
  • Fabric Weight6 oz/sq yd
  • Secondary HazardNone
  • Garment Type Waterproof Jacket
  • Length Type Regular
  • Back Stripe Pattern X
  • ANSI Type ANSI 107
  • Front Closure Type Zipper
  • Size 4X Large
  • Includes Hood Yes
  • Maximum Chest Size 62 in
  • Includes Removable Liner No
  • Reflective Stripe Border Type Contrasting
  • Minimum Chest Size 60 in
  • Size-Body Type Regular
  • Number of Inside Pockets 1
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list