!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JACKET,ORANGE,SIZE L,ZIPPER

JACKET,ORANGE,SIZE L,ZIPPER

PIONEER

JACKET,ORANGE,SIZE L,ZIPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JACKET,ORANGE,SIZE L,ZIPPER

JACKET,ORANGE,SIZE L,ZIPPER

PIONEER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $222.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JCKV1130450L
  • Mfr. Model # V1130450-L
  • UNSPSC # 53100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.16 lbs

Technical Specs

  • ItemJacket
  • SizeL
  • ColourOrange
  • MaterialPolyester, Spandex
  • CSA Class2
  • Includes HoodYes
  • Includes LiningYes
  • Features(2) Radiophone Clip Straps
  • Cuff StyleHook-and-Loop
  • Breathable FabricYes
  • Seam StyleHeat-Sealed, Taped
  • Size-Body TypeRegular
  • Garment Type Jacket
  • Number of Outside Pockets 3
  • Front Closure Type Zipper
  • High-Visibility Yes
  • ANSI Class 3
  • Hood Style Adjustable Drawstring, Detachable
  • Lining Material Polyester
  • Standards ANSI/ISEA 107-2020, CSA Z96-22
  • ANSI Type P, R
  • Resists Water Resistant
  • Series V1130450
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list