!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JACKET, INSULATED, SZ 2XL, ORANGE, POLYESTER/PUR/FLEECE

JACKET, INSULATED, SZ 2XL, ORANGE, POLYESTER/PUR/FLEECE

MCR SAFETY

JACKET, INSULATED, SZ 2XL, ORANGE, POLYESTER/PUR/FLEECE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JACKET, INSULATED, SZ 2XL, ORANGE, POLYESTER/PUR/FLEECE

JACKET, INSULATED, SZ 2XL, ORANGE, POLYESTER/PUR/FLEECE

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $233.24 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSFVT31JHX2
  • Mfr. Model # VT31JHX2
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.55 lbs

Product Details

Keep warm with this men's orange size XX-large insulated jacket has a zipper for closure. Made with polyester and polyurethane, the lining is made of fleece. This jacket has ten outside and two inside pockets.

Technical Specs

  • ItemJacket
  • Length TypeWaist
  • StyleWinter Jacket
  • MaterialPolyurethane, Ripstop Polyester
  • Includes HoodYes
  • Collar StyleRounded
  • Includes Removable LinerYes
  • Number of Inside Pockets2
  • Length33 7/8 in
  • Temperature Rating-27 Degrees F
  • Size2XL
  • FeaturesTwo mic-tab holders, Black shading hides soiling, two way front zipper, Fluorescent Orange with Lime/Silver Striping, Permanent Quilted liner
  • IncludesDetachable Hood, Ten Outer Pockets, Clear ID Pocket
  • SeriesVT31JH
  • StandardsANSI/ISEA Class 3, Type R, CSA Z96 Class 2, Level 2 High-Visibility, CSA Z96-15 Class 3
  • Wrist ClosureHook-and-Loop
  • Garment Type Jacket
  • Gender Men's
  • Insulated for Cold Conditions Yes
  • Front Closure Type Zipper
  • Hood Style Detachable
  • Includes Lining Yes
  • Number of Outside Pockets 10
  • Colour Orange
  • Maximum Chest Size 32 in
  • Lining Material Fleece
  • Minimum Chest Size 56 in
  • Hood Features Adjustable drawstring closures, hook and loop chin straps
  • Insulation Material Rip Stop Polyester, PU
  • Sleeve Length 28 3/4 in
  • Waist Style Drawstring
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list