!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY JACKET, INSULATED, CHEST SIZE 40 IN, BLACK, SZ M, POLYESTER/TAFFETA

SAFETY JACKET, INSULATED, CHEST SIZE 40 IN, BLACK, SZ M, POLYESTER/TAFFETA

VIKING

SAFETY JACKET, INSULATED, CHEST SIZE 40 IN, BLACK, SZ M, POLYESTER/TAFFETA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY JACKET, INSULATED, CHEST SIZE 40 IN, BLACK, SZ M, POLYESTER/TAFFETA

SAFETY JACKET, INSULATED, CHEST SIZE 40 IN, BLACK, SZ M, POLYESTER/TAFFETA

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $203.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM6328JBM
  • Mfr. Model # 6328JB-M
  • UNSPSC # 46181543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

Keep warm with this men's black size medium safety jacket that has a zipper for closure and is made of polyester. It is lined with polyester taffeta and has a chest fitting of 40 inches.

Technical Specs

  • ItemJacket
  • CSA Class2
  • ANSI Class1
  • GenderMen's
  • ColourBlack
  • Number of Outside Pockets3
  • Hood StyleDetachable Hood
  • Material300 Denier Polyester
  • Reflective Tape TypeContrasting
  • Minimum Chest Size38 in
  • Fabric Weight250 gsm
  • Garment Type Jacket
  • Style Jacket
  • ANSI Type O
  • Front Closure Type Zipper
  • Size M
  • Includes Hood Yes
  • Maximum Chest Size 40 in
  • Temperature Rating -22 Degrees F
  • Standards ANSI/ISEA 107-2015, CSA Z96-15
  • Insulated for Cold Conditions Yes
  • Number of Inside Pockets 2
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories