!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S SAFETY COAT, INSULATED, ZIPPER, MEDIUM, 28 IN LENGTH, POLYESTER

MEN'S SAFETY COAT, INSULATED, ZIPPER, MEDIUM, 28 IN LENGTH, POLYESTER

TINGLEY

MEN'S SAFETY COAT, INSULATED, ZIPPER, MEDIUM, 28 IN LENGTH, POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S SAFETY COAT, INSULATED, ZIPPER, MEDIUM, 28 IN LENGTH, POLYESTER

MEN'S SAFETY COAT, INSULATED, ZIPPER, MEDIUM, 28 IN LENGTH, POLYESTER

TINGLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $91.82 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TNGJ77023CMD
  • Mfr. Model # J77023C-MD
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.58 lbs

Product Details

Equipped with a zipper and two outside pockets, this black safety coat comes in men's size medium (28-inch length). The coat is made and lined with polyester to keep you warm.

Technical Specs

  • ItemJacket
  • Length TypeWaist
  • StyleJacket
  • Fabric Weight180 g/sq m
  • Includes LiningYes
  • Number of Inside Pockets0
  • Length30 in
  • Lining MaterialPolyester
  • Minimum Chest Size40 in
  • IncludesLiner In SYNC System
  • SeriesJ77023C
  • StandardsCSA Z96
  • Wind-ResistantYes
  • Garment Type Jacket
  • Gender Men's
  • Material Polyester
  • Front Closure Type Zipper
  • Number of Outside Pockets 2
  • Colour Black
  • Maximum Chest Size 42 in
  • Size M
  • Features Overhead shoulder design for complete freedom of movement, 2 slash pockets with zipper closure, 2 Mic tabs, Adjustable elastic drawcord at waist for added protection, Attachment points for use as liner in SYNC System Shells of equivalent size
  • Insulation Material Quilted
  • Sleeve Length 34 in
  • Waist Style Adjustable Elastic Drawcord
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list