!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNISEX 8377EV JACKET, BLACK, SIZE M, DRAWSTRING HOOD, POLYESTER, ZIPPER, 300D

UNISEX 8377EV JACKET, BLACK, SIZE M, DRAWSTRING HOOD, POLYESTER, ZIPPER, 300D

GLOWEAR BY ERGODYNE

UNISEX 8377EV JACKET, BLACK, SIZE M, DRAWSTRING HOOD, POLYESTER, ZIPPER, 300D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNISEX 8377EV JACKET, BLACK, SIZE M, DRAWSTRING HOOD, POLYESTER, ZIPPER, 300D

UNISEX 8377EV JACKET, BLACK, SIZE M, DRAWSTRING HOOD, POLYESTER, ZIPPER, 300D

GLOWEAR BY ERGODYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $101.69 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EGO25643
  • Mfr. Model # 25643
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Product Details

This unisex 8377EV black jacket is size medium and is made out of polyester. It meets the standards for ANSI 107, has a zipper closure. It includes hood and features adjustable inset hood, enhanced visibility when you need it, thermal insulation, wind/water resistant, machine washable.

Technical Specs

  • ItemJacket
  • GenderUnisex
  • Insulated for Cold ConditionsYes
  • Fabric Weight300D
  • Includes HoodYes
  • Number of Outside Pockets4
  • ColourBlack
  • Maximum Chest Size38 in
  • Lining Material160g Insulation
  • Minimum Chest Size36 in
  • Cuff StyleHook-and-Loop
  • Hood FeaturesDrawstring Closure, Stopper
  • Series8377EV
  • StandardsANSI 107
  • Wind-ResistantYes
  • Garment Type Jacket
  • Style Inset Hood
  • Material Polyester
  • Front Closure Type Zipper
  • Hood Style Drawstring
  • Number of Inside Pockets 0
  • Length 27 1/2 in
  • Size-Body Type Regular
  • Size M
  • Cleaning and Care Instructions Machine Wash
  • Features Adjustable Inset Hood, Enhanced Visibility When You Need It, Thermal Insulation, Wind and Water Resistant, Machine Washable
  • Includes Hood
  • Sleeve Length 25 in
  • Water-Resistant Yes
  • Wrist Closure Hook-and-Loop
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list