!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S WJ251 FREEZER JACKET, BLACK, SIZE 2XL, POLYESTER, ZIPPER, 4 OZ FABRIC WEIGHT

MEN'S WJ251 FREEZER JACKET, BLACK, SIZE 2XL, POLYESTER, ZIPPER, 4 OZ FABRIC WEIGHT

TOUGH DUCK

MEN'S WJ251 FREEZER JACKET, BLACK, SIZE 2XL, POLYESTER, ZIPPER, 4 OZ FABRIC WEIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S WJ251 FREEZER JACKET, BLACK, SIZE 2XL, POLYESTER, ZIPPER, 4 OZ FABRIC WEIGHT

MEN'S WJ251 FREEZER JACKET, BLACK, SIZE 2XL, POLYESTER, ZIPPER, 4 OZ FABRIC WEIGHT

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $62.62 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RICWJ251BLACK2XL
  • Mfr. Model # WJ251-BLACK-2XL
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Product Details

This men's WJ251 black jacket is size XX-large and is made out of polyester. It has a zipper closure. It features lower patch pockets, inside pocket and media pocket, drop back, and is embellishment friendly.

Technical Specs

  • ItemJacket
  • GenderMen's
  • Insulated for Cold ConditionsYes
  • Fabric Weight4 oz
  • Collar StyleRib Knit
  • Number of Outside Pockets2
  • ColourBlack
  • Lining MaterialPolyester
  • Minimum Chest Size49 in
  • FeaturesLower Patch Pockets, Inside Pocket and Media Pocket, Drop Back, Embellishment Friendly
  • SeriesWJ251
  • Type de vêtement Jacket
  • Style Freezer Jacket
  • Material Polyester
  • Front Closure Type Zipper
  • Includes Lining Yes
  • Number of Inside Pockets 2
  • Maximum Chest Size 51 in
  • Size 2XL
  • Cuff Style Rib Knit
  • Insulation Material Polyester
  • Country of Origin Bangladesh (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list