!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S WJ261 JACKET, BLACK, SIZE L, DRAWSTRING HOOD, COTTON/POLYESTER, ZIPPER, 4 OZ

MEN'S WJ261 JACKET, BLACK, SIZE L, DRAWSTRING HOOD, COTTON/POLYESTER, ZIPPER, 4 OZ

TOUGH DUCK

MEN'S WJ261 JACKET, BLACK, SIZE L, DRAWSTRING HOOD, COTTON/POLYESTER, ZIPPER, 4 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S WJ261 JACKET, BLACK, SIZE L, DRAWSTRING HOOD, COTTON/POLYESTER, ZIPPER, 4 OZ

MEN'S WJ261 JACKET, BLACK, SIZE L, DRAWSTRING HOOD, COTTON/POLYESTER, ZIPPER, 4 OZ

TOUGH DUCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $86.36 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RICWJ261BLACKL
  • Mfr. Model # WJ261-BLACK-L
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Product Details

This men's WJ261 black jacket is size large and is made out of cotton and polyester. It has a zipper closure. It features lower patch pockets, inside pocket and media pocket, drop back, zip front closure, embellishment friendly, a great layering piece as well as a stand alone jacket.

Technical Specs

  • ItemJacket
  • GenderMen's
  • Insulated for Cold ConditionsYes
  • Fabric Weight4 oz
  • Includes HoodYes
  • Collar StyleRib Knit
  • Number of Outside Pockets2
  • ColourBlack
  • Lining MaterialPolyester
  • Minimum Chest Size42 in
  • FeaturesLower Patch Pockets, Inside Pocket and Media Pocket, Drop Back, Zip Front Closure, Embellishment Friendly, A Great Layering Piece as well as a Stand Alone Jacket
  • Insulation MaterialPolyester
  • Garment Type Jacket
  • Style Hooded Freezer Jacket
  • Material Cotton, Polyester
  • Front Closure Type Zipper
  • Hood Style Drawstring
  • Includes Lining Yes
  • Number of Inside Pockets 2
  • Maximum Chest Size 44 in
  • Size L
  • Cuff Style Rib Knit
  • Hood Features Contrast Poly or Cotton Jersey Hood with Drawstring
  • Series WJ261
  • Country of Origin Bangladesh (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list