!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNISEX N JACKET, YELLOW, 4XL, PUR, 1 POCKET, HI-VIS, 240 GSM THICK, HEAT-WELDED SEAMS

UNISEX N JACKET, YELLOW, 4XL, PUR, 1 POCKET, HI-VIS, 240 GSM THICK, HEAT-WELDED SEAMS

PIONEER

UNISEX N JACKET, YELLOW, 4XL, PUR, 1 POCKET, HI-VIS, 240 GSM THICK, HEAT-WELDED SEAMS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNISEX N JACKET, YELLOW, 4XL, PUR, 1 POCKET, HI-VIS, 240 GSM THICK, HEAT-WELDED SEAMS

UNISEX N JACKET, YELLOW, 4XL, PUR, 1 POCKET, HI-VIS, 240 GSM THICK, HEAT-WELDED SEAMS

PIONEER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $405.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JRVV35206604XL
  • Mfr. Model # V3520660-4XL
  • UNSPSC # 46181543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This unisex N series yellow jacket is size XXXX-large and is made out of polyurethane. It meets the standards for CGSB 155.20-2017, has high-visibility attributes, and has one pocket. It features waterproof and windproof protection.

Technical Specs

  • ItemJacket
  • ATPV Rating10 cal/sq cm
  • Collar StyleAdjustable Draw Cord
  • Cuff StyleElastic Wrist
  • GenderUnisex
  • Hood StyleAdjustable
  • Includes Hood DrawstringsYes
  • Insulated for Cold ConditionsYes
  • MaterialPolyurethane
  • Minimum Chest Size58
  • Number of Outside Pockets0
  • Size4XL
  • Thickness240 GSM
  • Waist StyleHook and Loop
  • Back Stripe PatternX with Double Horizontal Base
  • ANSI Class 3
  • Closure Type Hook-and-Loop
  • Colour Yellow
  • Fabric Weight 240 g/sq m
  • High-Visibility Yes
  • Includes Hood Yes
  • Includes Lining Yes
  • Lining Material Polyurethane
  • Maximum Chest Size 60
  • Number of Inside Pockets 1
  • Seam Style Heat welded seams
  • Standards CGSB 155.20-2017
  • Total Number of Pockets 1
  • Garment Type Rain Jacket
  • Size - Body Type Regular
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list