!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROUND TUBE MOUNT JACK, TOP WIND, 5000 LB LIFT CAPACITY, BLACK,15 IN HEIGHT/15 IN LIFT, STEEL/ENAMEL

ROUND TUBE MOUNT JACK, TOP WIND, 5000 LB LIFT CAPACITY, BLACK,15 IN HEIGHT/15 IN LIFT, STEEL/ENAMEL

DYNALINE

ROUND TUBE MOUNT JACK, TOP WIND, 5000 LB LIFT CAPACITY, BLACK,15 IN HEIGHT/15 IN LIFT, STEEL/ENAMEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROUND TUBE MOUNT JACK, TOP WIND, 5000 LB LIFT CAPACITY, BLACK,15 IN HEIGHT/15 IN LIFT, STEEL/ENAMEL

ROUND TUBE MOUNT JACK, TOP WIND, 5000 LB LIFT CAPACITY, BLACK,15 IN HEIGHT/15 IN LIFT, STEEL/ENAMEL

DYNALINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $87.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYL11469
  • Mfr. Model # 11469
  • UNSPSC # 24101612
  • CATALOGUE PAGE # 463
  • Shipping Weight 14.49 lbs

Product Details

Standing 15 inches tall, this round tube mount jack provides an additional 15 inches of overall lift. The jack boasts a 5000-pound lift capacity and a top wind handle. This jack is black and made of enamel-coated steel.

Technical Specs

  • ItemTop Wind Implement Jack
  • Static Load Capacity6,500 lb
  • Minimum Lift Height15 in
  • Mounting TypeExternal Tube
  • Maximum Lifting Capacity5,000 lb
  • Retracted Length20 1/4 in
  • Adjustment Range15 in
  • FeaturesRobust Internal Gear Mechanism and Heavy Duty Rolled Threads for Smooth Operation and Dependability
  • Includes4-Position Mounting Tube
  • Number of Wheels 0
  • Maximum Lift Height 15 in
  • Handle Type Top Wind
  • Load Capacity 6,500 lb
  • Extended Length 35 1/4 in
  • Jack Type Tube Mount
  • Base Steel
  • Finish Black Enamel Painted
  • Overall Height 23.5 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list