!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROUND TUBE SWIVEL MOUNT JACK,TOP WIND,2000LB LIFT CAPACITY,BLACK,20 IN H/15 IN LIFT,STEEL/ENAMEL

ROUND TUBE SWIVEL MOUNT JACK,TOP WIND,2000LB LIFT CAPACITY,BLACK,20 IN H/15 IN LIFT,STEEL/ENAMEL

DYNALINE

ROUND TUBE SWIVEL MOUNT JACK,TOP WIND,2000LB LIFT CAPACITY,BLACK,20 IN H/15 IN LIFT,STEEL/ENAMEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROUND TUBE SWIVEL MOUNT JACK,TOP WIND,2000LB LIFT CAPACITY,BLACK,20 IN H/15 IN LIFT,STEEL/ENAMEL

ROUND TUBE SWIVEL MOUNT JACK,TOP WIND,2000LB LIFT CAPACITY,BLACK,20 IN H/15 IN LIFT,STEEL/ENAMEL

DYNALINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $82.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYL11471
  • Mfr. Model # 11471
  • UNSPSC # 24101612
  • CATALOGUE PAGE # 463
  • Shipping Weight 13.98 lbs

Product Details

Boasting a 2000-pound lift capacity, this round tube swivel mount jack features a top wind handle. The jack is black and made of enamel-coated steel. Standing 20 inches high, the jack provides 15 additional inches of lift.

Technical Specs

  • ItemTop Wind Implement Jack
  • Static Load Capacity2,800 lb
  • Minimum Lift Height15 in
  • Mounting TypeSwivel Bracket
  • Maximum Lifting Capacity2,000 lb
  • Retracted Length20 in
  • Adjustment Range15 in
  • FeaturesRobust Internal Gear Mechanism and Heavy Duty Rolled Threads for Smooth Operation and Dependability
  • Includes4-Position Mounting Tube
  • Number of Wheels 0
  • Maximum Lift Height 35 in
  • Handle Type Top Wind
  • Load Capacity 2,800 lb
  • Extended Length 35 in
  • Jack Type Tube Mount
  • Base Steel
  • Finish Black Enamel Painted
  • Overall Height 21.85 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list