!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MAX-JAX KIT NO 1, 4500 LB, 4 TO 36 IN DIA, 6 TO 38 IN H, 31 IN BASE, RIGID, 5-LEG

MAX-JAX KIT NO 1, 4500 LB, 4 TO 36 IN DIA, 6 TO 38 IN H, 31 IN BASE, RIGID, 5-LEG

MAX JAX

MAX-JAX KIT NO 1, 4500 LB, 4 TO 36 IN DIA, 6 TO 38 IN H, 31 IN BASE, RIGID, 5-LEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MAX-JAX KIT NO 1, 4500 LB, 4 TO 36 IN DIA, 6 TO 38 IN H, 31 IN BASE, RIGID, 5-LEG

MAX-JAX KIT NO 1, 4500 LB, 4 TO 36 IN DIA, 6 TO 38 IN H, 31 IN BASE, RIGID, 5-LEG

MAX JAX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,764.92 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUM781403
  • Mfr. Model # 781403
  • UNSPSC # 20122845
  • CATALOGUE PAGE # 1461
  • Shipping Weight 144.0 lbs

Product Details

This Max-Jax kit no 1 has a pipe diameter capacity ranging from 4 to 36 inches and a maximum load capacity of 4500 pounds. It has an operating height ranging from 6 to 38 inches, an adjustment handle, a rigid sturdy five-leg construction, and 31 inches base width. It includes a basic Max-Jax, caster kit, and roller head kit.

Technical Specs

  • ItemRoller Head Pipe Stand
  • Compatible Pipe MaterialMetal
  • Maximum Pipe Size36 in
  • Roller Length4 in
  • Includes LegsYes
  • Maximum Leg Spread29 5/8 in
  • Includes Leg CastersYes
  • IncludesConsists of the basic Max Jax (Part # 781460) with Caster Kit (Part # 781465), Roller Head Kit (Part # 781406)
  • Head Type Roller V Head
  • Minimum Pipe Size 4 in
  • Number of Rollers 4
  • Maximum Load Capacity 2,500 lb
  • Maximum Height 36 1/2 in
  • Leg Style Rigid
  • Features Casters Lock, Sturdy 5 Leg Construction
  • Tool Weight 144 lb
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list