!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HIGH JACK STAND, BAR STOCK HEAD, 2000 LB, 24 IN DIA, 28 TO 49 IN HEIGHT, 1½" ACME

HIGH JACK STAND, BAR STOCK HEAD, 2000 LB, 24 IN DIA, 28 TO 49 IN HEIGHT, 1½" ACME

SUMNER

HIGH JACK STAND, BAR STOCK HEAD, 2000 LB, 24 IN DIA, 28 TO 49 IN HEIGHT, 1½" ACME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIGH JACK STAND, BAR STOCK HEAD, 2000 LB, 24 IN DIA, 28 TO 49 IN HEIGHT, 1½" ACME

HIGH JACK STAND, BAR STOCK HEAD, 2000 LB, 24 IN DIA, 28 TO 49 IN HEIGHT, 1½" ACME

SUMNER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $395.65 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUM780377
  • Mfr. Model # 780377
  • UNSPSC # 24101604
  • CATALOGUE PAGE # 465
  • Shipping Weight 21.0 lbs

Product Details

This heavy-duty high jack stand with a bar stock head has a maximum pipe diameter capacity of 24 inches and a height capacity ranging from 28 to 49 inches. It has a maximum load capacity of 2000 pounds, one-inch square tube construction, and an adjustable handle. The stand has a strut tension plate and a 1½" ACME adjustment thread.

Technical Specs

  • ItemST803 with Bar Stock Head
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list