!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SIDE WIND, ROUND TUBE MOUNT 8" X 6"

SIDE WIND, ROUND TUBE MOUNT 8" X 6"

DYNALINE

SIDE WIND, ROUND TUBE MOUNT 8" X 6" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SIDE WIND, ROUND TUBE MOUNT 8" X 6"

SIDE WIND, ROUND TUBE MOUNT 8" X 6"

DYNALINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $109.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYL11475
  • Mfr. Model # 11475
  • UNSPSC # 24101612
  • CATALOGUE PAGE # 463
  • Shipping Weight 16.16 lbs

Product Details

Featuring a 7000-pound lift capacity, this round tube swivel mount jack is designed with a side wind handle. Standing 22-1/2 inches tall, the jack provides 15 additional inches of overall lift. This jack is black and made of enamel-coated steel.

Technical Specs

  • ItemSide Wind Implement Jack
  • Static Load Capacity8,400 lb
  • Minimum Lift Height15 in
  • Mounting TypeExternal Tube
  • Maximum Lifting Capacity7,000 lb
  • Retracted Length22 1/2 in
  • Adjustment Range15 in
  • FeaturesRobust Internal Gear Mechanism and Heavy Duty Rolled Threads for Smooth Operation and Dependability
  • Includes4-Position Mounting Tube, Lock-Pin and Handle
  • Number of Wheels 0
  • Maximum Lift Height 37 1/2 in
  • Handle Type Side Wind
  • Load Capacity 8,400 lb
  • Extended Length 37 1/2 in
  • Jack Type Tube Mount
  • Base Steel
  • Finish Black Enamel Painted
  • Overall Height 22.5 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list