DRUM TRANSPORT UNIT, BLUE, 41 X 29 X 48 IN, STEEL, PAINTED FINISH, FULLY ASSEMBLED, 90-DAY LIMITED WARRANTY
DRUM TRANSPORT UNIT, BLUE, 41 X 29 X 48 IN, STEEL, PAINTED FINISH, FULLY ASSEMBLED, 90-DAY LIMITED WARRANTY
VESTIL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Drum jack is the perfect solution for your drum transporting needs. Compact design allows for maximum maneuverability in restrictive areas. Jack has a unique grapple to hold drums securely into the steel saddle prior to lifting it vertically and hydraulic pump to raise and lower drums.
Technical Specs
Item Drum Transport Unit
Drum Rotation 0 Degrees
For Maximum Drum Diameter 23 in
Overall Height 48 in
Weight Capacity 660 lb
Body Finish Painted
Front Wheel Diameter 3 in
Lowest Jaw Height 1 in
Maximum Lift 5 in
Rear Wheel Width 2 in
Wheel Material Nylon
Body Colour Blue
For Drum Capacity 55 gal
Overall Depth 41 in
Overall Width 29 in
Assembly Fully Assembled
Body Material Steel
Front Wheel Width 1 1/2 in
Manufacturer Warranty Length 90 day Limited
Rear Wheel Diameter 8 in
Standards OSHA
Wheel Type Caster
Country of Origin China
(subject to change)