!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SQUARE TUBE JACK,SIDE WIND,7000LB LIFT CAP,BLACK,24-1/2 IN H/15 IN LIFT/13 IN DROP LEG,STEEL/ENAMEL

SQUARE TUBE JACK,SIDE WIND,7000LB LIFT CAP,BLACK,24-1/2 IN H/15 IN LIFT/13 IN DROP LEG,STEEL/ENAMEL

DYNALINE

SQUARE TUBE JACK,SIDE WIND,7000LB LIFT CAP,BLACK,24-1/2 IN H/15 IN LIFT/13 IN DROP LEG,STEEL/ENAMEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SQUARE TUBE JACK,SIDE WIND,7000LB LIFT CAP,BLACK,24-1/2 IN H/15 IN LIFT/13 IN DROP LEG,STEEL/ENAMEL

SQUARE TUBE JACK,SIDE WIND,7000LB LIFT CAP,BLACK,24-1/2 IN H/15 IN LIFT/13 IN DROP LEG,STEEL/ENAMEL

DYNALINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $149.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYL11488
  • Mfr. Model # 11488
  • UNSPSC # 24101612
  • CATALOGUE PAGE # 462
  • Shipping Weight 23.77 lbs

Product Details

Standing 24-1/2 inches tall, this square tube jack features 15 inches in lift, adding 13 additional inches with a drop leg. The jack is made of black, enamel-coated steel, has a side wind handle, and boasts a lift capacity of 7000 pounds.

Technical Specs

  • ItemDrop Leg Side Wind Jack
  • Static Load Capacity8,000 lb
  • Minimum Lift Height28 in
  • Mounting TypeWeld-On
  • Maximum Lifting Capacity8,000 lb
  • Retracted Length24 1/2 in
  • Adjustment Range28 in
  • Diameter2 1/2 in
  • FinishBlack Enamel Painted
  • Overall Height24.8 in
  • Number of Wheels 0
  • Maximum Lift Height 52 1/2 in
  • Handle Type Side Wind
  • Load Capacity 8,000 lb
  • Extended Length 52 1/2 in
  • Jack Type Implement Jack
  • Base Steel
  • Features Square Tube "Drop Legs" Jacks are designed to provide stable support for various types of trailers and equipment. The drop legs provide additional support and stability when extended, and can easily be retracted for storage and transport. These jacks come in different weight capacities and lift heights to fit your specific needs.
  • Includes Grease Fitting, Handle
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list