!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
A-FRAME JACK, TOP WIND, NO BASE, 5000 LB LIFT CAPACITY, 21 IN HEIGHT/15 IN LIFT, STEEL

A-FRAME JACK, TOP WIND, NO BASE, 5000 LB LIFT CAPACITY, 21 IN HEIGHT/15 IN LIFT, STEEL

DYNALINE

A-FRAME JACK, TOP WIND, NO BASE, 5000 LB LIFT CAPACITY, 21 IN HEIGHT/15 IN LIFT, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
A-FRAME JACK, TOP WIND, NO BASE, 5000 LB LIFT CAPACITY, 21 IN HEIGHT/15 IN LIFT, STEEL

A-FRAME JACK, TOP WIND, NO BASE, 5000 LB LIFT CAPACITY, 21 IN HEIGHT/15 IN LIFT, STEEL

DYNALINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $59.78 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYL11493
  • Mfr. Model # 11493
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 462
  • Shipping Weight 10.63 lbs

Product Details

This steel a-frame jack stands 21 inches tall. Designed with a top wind handle, the jack boasts a 5000-pounds lift capacity and 15 additional inches of height upon expansion. This jack does not come with a base.

Technical Specs

  • ItemA-Frame Jack Without Base
  • Static Load Capacity6,000 lb
  • Minimum Lift Height10 in
  • Load Capacity6,000 lb
  • Extended Length36 in
  • Jack TypeA-Frame
  • FeaturesThe Top Wind without Base or Wheel is a jack used for lifting and supporting trailers, RVs, and other heavy equipment. It features a top-wind handle for easy cranking and does not include a base or wheel for added stability. This versatile jack is suitable for use in a variety of industries, including agriculture, construction, and automotive.
  • IncludesHandle
  • Number of Wheels 0
  • Maximum Lift Height 36 in
  • Handle Type Top Wind
  • Maximum Lifting Capacity 5,000 lb
  • Retracted Length 21 in
  • Adjustment Range 15 in
  • Finish Zinc-Plated
  • Overall Height 22.8 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list