!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FOLDING JAB SAW, 6 IN BLADE L, STEEL, 13 3/4 IN OVERALL L, 8, PLASTIC

FOLDING JAB SAW, 6 IN BLADE L, STEEL, 13 3/4 IN OVERALL L, 8, PLASTIC

STANLEY

FOLDING JAB SAW, 6 IN BLADE L, STEEL, 13 3/4 IN OVERALL L, 8, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOLDING JAB SAW, 6 IN BLADE L, STEEL, 13 3/4 IN OVERALL L, 8, PLASTIC

FOLDING JAB SAW, 6 IN BLADE L, STEEL, 13 3/4 IN OVERALL L, 8, PLASTIC

STANLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $51.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG23TL80
  • Mfr. Model # FMHT20559
  • UNSPSC # 27111508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

This folding jab saw has a width of ¾ inch, and a length of 13¾ inch. The plastic handle is black/yellow with an ergonomic style/type. It features blade cuts on push and pull strokes, hardened and tempered blade, locking mechanism locks bla and more. In addition, it is made of steel, plus it is non-sparking. This folding jab saw is designed for: drywall, drywall, PVC, wood.

Technical Specs

  • ItemFolding Jab Saw
  • Blade MaterialSteel
  • Cutting Edge TypePartially Serrated
  • Hand Saw ApplicationDrywall
  • Handle MaterialPlastic
  • Material ApplicationDrywall, PVC, Wood
  • Teeth per Inch8 TPI
  • Blade Length 6 in
  • Blade Width 3/4 in
  • Features Blade Cuts on Push and Pull Strokes, Hardened and Tempered Blade, Locking Mechanism Locks Blade in Open and Close Positions, Triple Ground Teeth
  • Handle Colour Black, Yellow
  • Handle Style Ergonomic
  • Overall Length 13 3/4 in
  • Non-Sparking Non-Sparking
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list