!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATION MULTIMETER, AC/DC AMP 400, AC/DC VOLT 1000, TEMP RANGE -40 ° - 537 ° C, LCD

INSULATION MULTIMETER, AC/DC AMP 400, AC/DC VOLT 1000, TEMP RANGE -40 ° - 537 ° C, LCD

FLUKE

INSULATION MULTIMETER, AC/DC AMP 400, AC/DC VOLT 1000, TEMP RANGE -40 °  - 537 ° C, LCD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATION MULTIMETER, AC/DC AMP 400, AC/DC VOLT 1000, TEMP RANGE -40 ° - 537 ° C, LCD

INSULATION MULTIMETER, AC/DC AMP 400, AC/DC VOLT 1000, TEMP RANGE -40 ° - 537 ° C, LCD

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,738.20 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETFLK1587FC
  • Mfr. Model # FLUKE-1587 FC
  • UNSPSC # 41113600
  • CATALOGUE PAGE # 161
  • Shipping Weight 2.5 lbs

Product Details

Remotely monitor your test measurements with this multimeter with an insulation resistance test range from 0.01 Megaohm - two Gigaohms and an output test voltage of 50, 100, 250, 500, and 1000 VDC. It is reliable in a temperature range of -40 Degrees to 537 Degrees C and easy to read with its large back-lit LCD. With maximum DC and AC amps of 400 and AC and DC volts of 1000, this multimeter stores memory through Fluke Connect.

Technical Specs

  • ItemInsulation Multimeter
  • Insulation Resistance Range0.1 M Ohms - 50 M Ohms
  • Resistance Range0.01 M Ohms - 2 G Ohms
  • DisplayLCD
  • Max. DC Amps400
  • Max. DC Volts1,000
  • Auto Power OffYes
  • Auto RangingYes
  • FeaturesMemory Storage Through Fluke Connect
  • Safety RatingCAT IV 600V, CAT III 1,000V
  • IncludesRemote Probe, Test Leads, Alligator Clips, K-Type Thermocouple, Hard Case, User Documentation
  • Output Test Voltage 50/100/250/500/1000VDC
  • Live Circuit Detection 1,000 VAC/DC
  • Capacitance Range 2 nF - 9,999 micron F
  • Max. AC Amps 400
  • Max. AC Volts 1,000
  • Temp. Range -40 Degrees C to 537 Degrees C
  • Diode Test Yes
  • Data Logging No
  • Power Source (4) AA Bateries
  • Calibration Certificate Optional
  • Manufacturers Warranty Length 3 yr.
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list