!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
Infinity Light 40W LED floodlight

Infinity Light 40W LED floodlight

LIND EQUIPMENT

Infinity Light 40W LED floodlight close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Infinity Light 40W LED floodlight

Infinity Light 40W LED floodlight

LIND EQUIPMENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $404.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNDLE971LEDTRM
  • Mfr. Model # LE971LED-TRM
  • UNSPSC # 39111902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Technical Specs

  • ItemFloodlight
  • Maximum Brightness5,400 lm
  • Power Cord Length15 ft
  • Lighting TechnologyLED
  • Mount TypeSingle Magnet, Tripod
  • Includes BulbYes
  • Current0.33 A @ 120V
  • Head MaterialHigh Impact Plastic
  • Job Light TypeLED
  • Overall Height14 in
  • StandardscETLus and CE Certified
  • Power Source Corded
  • Number of Brightness Levels 1
  • Operating Voltage 90 to 277V
  • Number of Lamp Heads 1
  • IP Rating IP65
  • Brightness Levels 5,400 lm
  • Frame Material Aluminum
  • Includes Heavy Duty Tripod, Single Magnet Mount
  • Lamp Life 50,000 hr
  • Overall Width 4 1/2 in
  • Wattage 40 W
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list