PENLIGHT, 90 LUMENS, 10 HR MAX RUN TIME, 45 M MAX BEAM DISTANCE, HIGH, BLACK, ALKALINE
PENLIGHT, 90 LUMENS, 10 HR MAX RUN TIME, 45 M MAX BEAM DISTANCE, HIGH, BLACK, ALKALINE
GRAINGER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This Luna series penlight aluminum and is designed for general use. In addition, it includes clip. Plus it meets the standards for ANSI FL1. It also has two alkaline batteries, and a one-year manufacturer's warranty.
Technical Specs
Item Penlight
Battery Size AAA
Number of Batteries 2
Beam Pattern Spot
Body Material Aluminum
Number of Light Output Modes 1
Maximum Brightness 90 lm
Weight with Batteries 1.7 oz
Beam Colour White
Includes Secondary Light No
Hazardous Location Specification Not Rated
IP Rating IPX4
Special Operating Modes No Special Light Output
Switch Type Push Button
Beam Distance Levels 45 m
Body Diameter 1/2 in
Grip Style Ribbed
Lamp Life 50,000 hr
Manufacturer Warranty Length 1 yr
Overall Length 5 1/8 in
Resistance Properties Water Resistant
Standards ANSI FL1
Battery Chemistry Alkaline
Includes Batteries No
Rechargeable No
Body Colour Black
Lighting Technology LED
Maximum Beam Distance 45 m
Run Time at Maximum Brightness 10 hr
Includes Charger No
Beam Focus Fixed
Drop Rating 1 m
Intrinsically Safe No
Series Luna
Switch Location Tail
Application General Use
Beam Intensity Levels 500 cd
Brightness Levels 90 lm
Includes Clip
Lens Material Polycarbonate
Maximum Run Time 10 hr
Power Source Battery
Run Time Levels 10 hr
Country of Origin China
(subject to change)