!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
Impact Wrench,Air Powered,7000 rpm

Impact Wrench,Air Powered,7000 rpm

SPEEDAIRE

Impact Wrench,Air Powered,7000 rpm close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Impact Wrench,Air Powered,7000 rpm

Impact Wrench,Air Powered,7000 rpm

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $117.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48LZ91
  • Mfr. Model # 48LZ91
  • UNSPSC # 27131501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • ItemImpact Wrench
  • Air Consumption4 cfm
  • Air Pressure90 psi
  • Min. Hose Size3/8 in
  • Duty RatingLight Duty
  • Fastening Torque250 ft-lb
  • Impact RatedYes
  • Impacts per Minute1,600
  • Max. Bolt Capacity1/2 in
  • Drive TypeStandard
  • Clutch StyleTwin Hammer
  • Vibration Level2.5 m/sq sec
  • Handle MaterialAluminum
  • Handle TypeRight Angle
  • Built-In LightNo
  • Tool Weight4.8 lb
  • Power Source Air Powered
  • Air Inlet 1/4 in NPT
  • Max. Air Pressure 90 psi
  • Exhaust Location Bottom
  • Breakaway Torque 250 ft-lb
  • Free Speed 7,000 RPM
  • Impact Sound Level 90 dB
  • Number of Speed Settings 3
  • Drive Size 1/2 in Square
  • Retainer Type Friction Ring
  • Tool Style Full-Size
  • Overall Length 7 in
  • Housing Material Aluminum
  • Tool Brand Speedaire
  • Features Built-in Power Regulator, Positive Action Trigger to Control Speed, Reversible Action, One Hand Reverse Button
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list