!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MAX-JAX 2 KIT, DROP SLOT HEAD, 4500 LB, 4 TO 36 IN DIA, 23 TO 36 IN H, 37½ IN BASE

MAX-JAX 2 KIT, DROP SLOT HEAD, 4500 LB, 4 TO 36 IN DIA, 23 TO 36 IN H, 37½ IN BASE

SUMNER

MAX-JAX 2 KIT, DROP SLOT HEAD, 4500 LB, 4 TO 36 IN DIA, 23 TO 36 IN H, 37½ IN BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MAX-JAX 2 KIT, DROP SLOT HEAD, 4500 LB, 4 TO 36 IN DIA, 23 TO 36 IN H, 37½ IN BASE

MAX-JAX 2 KIT, DROP SLOT HEAD, 4500 LB, 4 TO 36 IN DIA, 23 TO 36 IN H, 37½ IN BASE

SUMNER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,774.23 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49VU07
  • Mfr. Model # 786451
  • UNSPSC # 27112101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 131.0 lbs

Product Details

This Max-Jax 2 kit has a pipe diameter capacity ranging from 4 to 36 inches and a maximum load capacity of 4500 pounds. It has an operating height ranging from 23 to 36 inches, a rigid leg, seven-inch thread shaft, and a 37½-inch reversible base. It includes a basic Max-Jax 2, a caster kit, and a drop slot head kit.

Technical Specs

  • ItemInvertible Pipe Stand
  • Compatible Pipe MaterialMetal
  • Maximum Pipe Size36 in
  • Roller Length4 in
  • Includes LegsYes
  • Maximum Height37 1/2 in
  • Leg StyleRigid
  • FeaturesBase Can be Rotated From a High Stand, Quickly Removing the Jack Head and Casters
  • Tool Weight127 lb
  • Head Type Roller V Head
  • Minimum Pipe Size 4 in
  • Number of Rollers 4
  • Maximum Load Capacity 4,500 lb
  • Minimum Height 23 in
  • Maximum Leg Spread 37 1/2 in
  • Includes Leg Casters Yes
  • Includes #2 (Drop Slot Head Style) Max Jax 2 Basic (PN 781460), Caster Kit (PN 779048), Drop Slot Head Kit (PN 781406)
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list