!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INTERLOCKING DRAINAGE MAT, ERGO ADVANTAGE, BEVEL/STRAT, BLK/YLW, 8 FT X 3 FT 8 IN X 1 IN, VINYL

INTERLOCKING DRAINAGE MAT, ERGO ADVANTAGE, BEVEL/STRAT, BLK/YLW, 8 FT X 3 FT 8 IN X 1 IN, VINYL

SAFE-FLEX

INTERLOCKING DRAINAGE MAT, ERGO ADVANTAGE, BEVEL/STRAT, BLK/YLW, 8 FT X 3 FT 8 IN X 1 IN, VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INTERLOCKING DRAINAGE MAT, ERGO ADVANTAGE, BEVEL/STRAT, BLK/YLW, 8 FT X 3 FT 8 IN X 1 IN, VINYL

INTERLOCKING DRAINAGE MAT, ERGO ADVANTAGE, BEVEL/STRAT, BLK/YLW, 8 FT X 3 FT 8 IN X 1 IN, VINYL

SAFE-FLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $873.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EGAAG2BZ2
  • Mfr. Model # AG2BZ2
  • UNSPSC # 30161700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 63.0 lbs

Product Details

This series Compatibility Ergo Advantage interlocking drainage mat measures 8 feet length x 3 feet 8 inches width x 1 inch thick. It has a diamond surface pattern is black with a yellow border, and made of vinyl. It has a bevelled edge and a male and female straight edge.

Technical Specs

  • Anti-Slip BackingYes
  • Welding SafeYes
  • DOC FF1-70 RatingNo
  • X-Ray DetectableNo
  • Drainage Hole ShapeDiamond
  • Edge GenderMale/Female Adjacent Sides
  • Length5 ft
  • Metal DetectableNo
  • Edge StyleBevelled
  • AutoclavableNo
  • Border ColourYellow
  • Includes Grounding CordNo
  • Width 3 1/2 ft
  • Thickness 1 in
  • Surface Texture Grit
  • NSF/ANSI 52 Yes
  • Series Safe-Flex Floor System
  • Reversible No
  • Melt Point 185 Degrees F
  • Mat Product Type Interlocking Drainage Mat Kit
  • Antimicrobial No
  • Backing Material PVC
  • Connection Style Tab and Blank
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list