!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED LIGHT STRIP, 12 TO 24 V/1 A, 1200 LM, ADHESIVE, 6500K/BLACK, 5 M, DIE-CAST ALUMINUM

LED LIGHT STRIP, 12 TO 24 V/1 A, 1200 LM, ADHESIVE, 6500K/BLACK, 5 M, DIE-CAST ALUMINUM

HAMSAR

LED LIGHT STRIP, 12 TO 24 V/1 A, 1200 LM, ADHESIVE, 6500K/BLACK, 5 M, DIE-CAST ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED LIGHT STRIP, 12 TO 24 V/1 A, 1200 LM, ADHESIVE, 6500K/BLACK, 5 M, DIE-CAST ALUMINUM

LED LIGHT STRIP, 12 TO 24 V/1 A, 1200 LM, ADHESIVE, 6500K/BLACK, 5 M, DIE-CAST ALUMINUM

HAMSAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $195.12 / EACH

EHC: EHC :
Min Qty 10 = $1,951.20

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HSR81221
  • Mfr. Model # 81221
  • UNSPSC # 25172900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

This LED light strip is five metres long, 12 to 24 volts, and delivers 1,200 lumen per metre and 50,000 hours of lamp life. Its 6,500 kelvin colour temperature offers a cool white light and its 3M adhesive mount makes it easy to stick to vehicle interiors and compartments. It has a swivel bracket, a 1/4-inch male disconnect, and black, die-cast aluminum housing.

Technical Specs

  • ItemInterior Lighting
  • Includes3M Adhesive
  • MaterialDie Cast Aluminum Housing
  • Shape Round
  • Lamp Life 50,000 hr
  • Number of Bulbs 6
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list