!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESIST GLOVES, 13 GA, SZ 8/M, WHITE/BLACK, HPPE/SPANDEX/NYLON, SILICONE PALM, PR

CUT-RESIST GLOVES, 13 GA, SZ 8/M, WHITE/BLACK, HPPE/SPANDEX/NYLON, SILICONE PALM, PR

MICROFLEX

CUT-RESIST GLOVES, 13 GA, SZ 8/M, WHITE/BLACK, HPPE/SPANDEX/NYLON, SILICONE PALM, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESIST GLOVES, 13 GA, SZ 8/M, WHITE/BLACK, HPPE/SPANDEX/NYLON, SILICONE PALM, PR

CUT-RESIST GLOVES, 13 GA, SZ 8/M, WHITE/BLACK, HPPE/SPANDEX/NYLON, SILICONE PALM, PR

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.50 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL11-724-8
  • Mfr. Model # 11-724-8
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 908
  • Shipping Weight 0.12 lbs

Product Details

Keep your hands safe from cuts, abrasions, and punctures with this pair of 13-gauge thick, white and black, size 8/medium gloves. The ultra-lightweight Intercept(TM) liner and blend of high-performance polyethylene, nylon, and spandex offers excellent protection and cool, soft comfort. For added grip and dexterity, the palm is coated with smooth silicone.

Technical Specs

  • ItemCut-Resistant Glove
  • Glove StyleHyFlex 11-724
  • Hand Protection StyleGlove
  • StandardsANSI Abrasion 6, ANSI Cut A2, EN 388: 4342B, CE, REACH Compliant
  • Glove Coating MaterialPolyurethane
  • Finger CoverageFull Finger
  • Size- Numeric8
  • Glove Lining MaterialHPPE, Spandex
  • SeriesHyFlex
  • Silicone-FreeNo
  • Sold AsPair
  • ColourBlack, White
  • ANSI/ISEA Cut Level A2
  • ANSI/ISEA Abrasion Level 6
  • EN 388 Rating 4342B
  • Glove Performance High Grip
  • Cuff Style Knit
  • Glove Coating Coverage Palm
  • Glove Length 208 to 261 mm
  • Glove Coating Colour Black
  • Thickness 13 ga
  • Pairs per Package 144
  • ANSI/ISEA Puncture Level 3
  • Palm Material Silicone
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list