!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INTAKE CLEANER, FLEET/VEHICLE, AEROSOL, NON SOLVENT/CHLORINATED, 0.86, 160 ° C, 86.1 ° C, AMBER, 16 OZ

INTAKE CLEANER, FLEET/VEHICLE, AEROSOL, NON SOLVENT/CHLORINATED, 0.86, 160 ° C, 86.1 ° C, AMBER, 16 OZ

CRC

INTAKE CLEANER, FLEET/VEHICLE, AEROSOL, NON SOLVENT/CHLORINATED, 0.86, 160 ° C, 86.1 ° C, AMBER, 16 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INTAKE CLEANER, FLEET/VEHICLE, AEROSOL, NON SOLVENT/CHLORINATED, 0.86, 160 ° C, 86.1 ° C, AMBER, 16 OZ

INTAKE CLEANER, FLEET/VEHICLE, AEROSOL, NON SOLVENT/CHLORINATED, 0.86, 160 ° C, 86.1 ° C, AMBER, 16 OZ

CRC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $114.93 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CRC75320X6
  • Mfr. Model # 75320X6
  • UNSPSC # 47131828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Product Details

This intake cleaner for fleet and vehicles comes in a 16-ounce aerosol can with a net weight of 311 grams. It is flammable and has a boiling point of 160C and a flashpoint of 86.1C. The cleaner has a specific gravity of 0.86 and a non-solvent cleaner base. It is non-chlorinated and amber in colour. It is ready to use with a cleaner range of greater than 50%/500g/L.

Technical Specs

  • ItemIntake Valve Cleaner
  • Container Size473 mL
  • Product FormAerosol
  • Chlorinated/Non ChlorinatedNon-Chlorinated
  • Cleaner ApplicationFleet/Vehicle
  • FeaturesDelivers Advanced PEA Detergency Directly, Removes Carbon Deposits
  • RemovesDissolves Baked-On Carbon Deposits
  • Container Type Aerosol Can
  • Net Weight 311 g
  • Boiling Point 160 Degrees C
  • Flammability Flammable
  • Colour Amber
  • Flash Point 86.1 Degrees C
  • Specific Gravity 0.86
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list