!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATION TESTER,7.2 IN H,8.3 IN W

INSULATION TESTER,7.2 IN H,8.3 IN W

FLUKE

INSULATION TESTER,7.2 IN H,8.3 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATION TESTER,7.2 IN H,8.3 IN W

INSULATION TESTER,7.2 IN H,8.3 IN W

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,015.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETFLUKE1537
  • Mfr. Model # FLUKE-1537
  • UNSPSC # 41110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.2 lbs

Technical Specs

  • ItemInsulation Tester
  • Bluetooth CompatibleNo
  • Capacitance Auto DischargeYes
  • DustproofNo
  • IncludesPC Software, (2) Probes, Soft Carrying Case, (3) Test Leads with Alligator Clips, USB Cable
  • Maximum Insulation Resistance500 gigohm
  • PI/DAR TestingYes
  • Pass/Fail Selection LimitsYes
  • Remote Test Probe IncludedYes
  • Test CurrentGreater Than5 mA
  • Timed Ramp Voltage TestYes
  • WaterproofNo
  • Auto Power OffYes
  • Battery SizeAA
  • Data LoggerYes
  • Display Size5.01 in
  • Includes BatteriesYes
  • Insulation Resistance Resolution1 kiloohm to 5 gigohm
  • Leakage Current Range1 nA to 2 mA
  • Manufacturer Warranty Length3 yr
  • Maximum Capacitance Measured2 uF
  • Maximum Operating Temperature122 Degrees F
  • Minimum Capacitance Measured0.01 uF
  • Minimum Operating Temperature14 Degrees F
  • Number of Records Stored99
  • Testing FunctionsAC Voltage, Capacitance, DC Voltage, Insulation Resistance, Leakage current
  • Tool Length3.7 in
  • Backlit Digital Display Yes
  • CAT Safety Rating CAT IV 600V
  • Display Type Digital
  • Greater Than 30V Warning Yes
  • Insulation Limit Alarm No
  • Minimum Insulation Resistance 200 kiloohm
  • Parameters Measured AC Voltage, Capacitance, DC Voltage, Insulation Resistance
  • Power Source Battery
  • Resistance Accuracy +/-3%
  • Test Voltage 250V DC, 2,500V DC
  • USB Data Download Included Yes
  • Alert Type Digital Display, Sound
  • Battery Chemistry Alkaline
  • Communication Protocol USB
  • Display Screen Type LCD
  • Features Automatically Calculate PI and DAR, Perform 1300+ Insulation Tests on a Single Charge
  • Includes Software Yes
  • IP Rating IP40
  • Live Circuit Voltage 250 to 2500V
  • Maximum AC Voltage Measured 600 V
  • Maximum DC Voltage Measured 600 V
  • Minimum AC Voltage Measured 0 V
  • Minimum DC Voltage Measured 0 V
  • Number of Batteries Required 8
  • Standards cCSAus, CE
  • Tool Height 7.2 in
  • Tool Width 8.3 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list