!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATION TESTER,600V,DIGITAL,LCD

INSULATION TESTER,600V,DIGITAL,LCD

EXTECH

INSULATION TESTER,600V,DIGITAL,LCD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATION TESTER,600V,DIGITAL,LCD

INSULATION TESTER,600V,DIGITAL,LCD

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,503.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXT380396
  • Mfr. Model # 380396
  • UNSPSC # 41113624
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • ItemInsulation Tester
  • Bluetooth CompatibleNo
  • Calibration CertificateAvailable Separately
  • Display TypeDigital
  • Greater Than 30V WarningYes
  • Insulation Limit AlarmYes
  • Minimum Insulation Resistance6 megaohm
  • Parameters MeasuredAC Voltage, DC Voltage, Insulation Resistance
  • Power SourceAC Adapter, Battery
  • Resistance Accuracy+/-2.50%
  • Test Voltage1,000V DC, 2,500V DC, 5,000V DC, 500V DC
  • USB Data Download IncludedNo
  • Alert TypeDigital Display
  • Auto RangingYes
  • Display Screen TypeLCD with Backlight
  • Includes BatteriesYes
  • Low Resistance Range0 to 600 ohm
  • Maximum AC Voltage Measured600 V
  • Minimum AC Voltage Measured0 V
  • Number of Batteries Required8
  • StandardsCE
  • Tool Height7.8 in
  • Tool Width3.4 in
  • Backlit Digital Display Yes
  • CAT Safety Rating CAT IV 600V
  • Capacitance Auto Discharge Yes
  • Dustproof No
  • Includes (8) C Batteries, 220V AC Adaptor, Carrying Case, Test Leads
  • Maximum Insulation Resistance 600 megaohm
  • PI/DAR Testing Yes
  • Pass/Fail Selection Limits Yes
  • Remote Test Probe Included No
  • Test Current 200 mA
  • Timed Ramp Voltage Test Yes
  • Waterproof No
  • Auto Power Off Yes
  • Battery Size C
  • Features 1 to 15 minute Timer Function for IR Measurements, Dielectric Absorption Ratio, Peak and Relative Functions, Polarization Index
  • Insulation Resistance Resolution 6 megaohm to 600 megaohm
  • Manufacturer Warranty Length 2 yr
  • Maximum DC Voltage Measured 600 V
  • Minimum DC Voltage Measured 0 V
  • Operating Voltage 220V AC
  • Testing Functions AC/DC Voltage, Insulation
  • Tool Length 5.8 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list