!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATION TESTER,500 TO 5000V DC,LCD

INSULATION TESTER,500 TO 5000V DC,LCD

EXTECH

INSULATION TESTER,500 TO 5000V DC,LCD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATION TESTER,500 TO 5000V DC,LCD

INSULATION TESTER,500 TO 5000V DC,LCD

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $496.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTMG320
  • Mfr. Model # MG320
  • UNSPSC # 26101805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Technical Specs

  • ItemInsulation Tester
  • Bluetooth CompatibleNo
  • Calibration CertificateNone
  • Display TypeDigital
  • Greater Than 30V WarningYes
  • Insulation Limit AlarmNo
  • Minimum Insulation Resistance50 megaohm
  • Parameters MeasuredInsulation Resistance
  • Power SourceBattery
  • Resistance Accuracy+/-3.00%
  • Test Voltage1,000V DC, 2,500V DC, 5,000V DC, 500V DC
  • USB Data Download IncludedNo
  • Alert TypeSound
  • Auto RangingYes
  • Communication ProtocolBluetooth
  • Display Screen TypeLCD
  • Includes BatteriesYes
  • Insulation Resistance Resolution1 gigaohm, 10 gigaohm, 100 megaohm, 2,000 megaohm, 20 gigaohm, 200 megaohm, 50 megaohm, 500 megaohm
  • Manufacturer Warranty Length2 yr
  • Maximum DC Voltage Measured600 V
  • Minimum Operating Temperature0 Degrees F
  • Number of Records Stored99
  • StandardsIEC61010
  • Tool Height2.3 in
  • Tool Width4.1 in
  • Backlit Digital Display Yes
  • CAT Safety Rating CAT IV 600V
  • Capacitance Auto Discharge Yes
  • Dustproof No
  • Includes Alligator Clip, Soft Case, Test Leads
  • Maximum Insulation Resistance 20 gigohm
  • PI/DAR Testing Yes
  • Pass/Fail Selection Limits Yes
  • Remote Test Probe Included No
  • Test Current 200mA
  • Timed Ramp Voltage Test No
  • Waterproof No
  • Auto Power Off Yes
  • Battery Size AA
  • Data Logger Yes
  • Features Auto-Discharge of Voltage Test Signal, Comparison Mode Allows User to Set the Pass/Fail Values for Insulation Measurements, Data Hold to Freeze Displayed Reading, High Voltage and Overload Indication, Lock Power on Function for Hands-Free Operation, Low Resistance Measurement with Zero Function, Manually Store/Recall upto 99 Readings, Polarization Index (PI) and Dielectric Absorption Ratio Measurements (DAR), Programmable Timer Feature Sets the Duration of Test, Step Voltage (10% Steps at 50% to 120% of Range)
  • Input Impedance 10 megaohm
  • Live Circuit Voltage 0 to 300V AC/DC
  • Maximum AC Voltage Measured 600 V
  • Maximum Operating Temperature 104 Degrees F
  • Number of Batteries Required 6
  • Operating Voltage 600V AC
  • Testing Functions Insulation
  • Tool Length 8.8 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list