!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATION TESTER, LCD, AC/DC AMP, AC/DC VOLT, 250/500/1,000 VDC, AUTO SHUT OFF

INSULATION TESTER, LCD, AC/DC AMP, AC/DC VOLT, 250/500/1,000 VDC, AUTO SHUT OFF

REED

INSULATION TESTER, LCD, AC/DC AMP, AC/DC VOLT, 250/500/1,000 VDC, AUTO SHUT OFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATION TESTER, LCD, AC/DC AMP, AC/DC VOLT, 250/500/1,000 VDC, AUTO SHUT OFF

INSULATION TESTER, LCD, AC/DC AMP, AC/DC VOLT, 250/500/1,000 VDC, AUTO SHUT OFF

REED

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $372.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # REER5600NIST
  • Mfr. Model # R5600-NIST
  • UNSPSC # 41113624
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Product Details

This insulation tester in a hard carrying case for protection has an insulation resistance range of up to 2000 Megaohms and a 250/500/1,000 VDC output test voltage. It features lock and data hold functions, one milliampere testing current, and auto shut off. Easy to read with its backlit LCD, this tester uses six AA batteries.

Technical Specs

  • ItemInsulation Tester
  • Insulation Resistance Range0 to 2000M Ohms
  • DisplayLCD
  • Max. DC AmpsNo Range
  • Max. DC Volts1,000
  • Diode TestNo
  • Data LoggingNo
  • Power Source(6) AA Batteries
  • Calibration CertificateYes
  • Manufacturers Warranty Length1 yr.
  • Output Test Voltage 250/500/1,000 VDC
  • Capacitance Range No
  • Max. AC Amps No Range
  • Max. AC Volts 750
  • Auto Power Off Yes
  • Auto Ranging Yes
  • Features 250V, 500V or 1000V Test Voltages, Backlit Display, Continuity Test with Beeper, 1Ma Test Current, Data Hold
  • Safety Rating CAT III. 1000V
  • Includes Test Leads, Batteries, Hard Carrying Case
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list