!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATION RESISTANCE TESTER

INSULATION RESISTANCE TESTER

FLUKE

INSULATION RESISTANCE TESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATION RESISTANCE TESTER

INSULATION RESISTANCE TESTER

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13,143.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FET1555
  • Mfr. Model # FLUKE-1555
  • UNSPSC # 41113628
  • CATALOGUE PAGE # 165
  • Shipping Weight 17.15 lbs

Product Details

Insulation Tester, Battery Operated, Output Test Volts (DC) 50 to 10,000 V, Insulation Resistance Range (Ohms) 2T, Live Circuit Detection Greater Than 30 V, Capacitance Range 0.01 to 15 uF, LCD Display, Auto Power Off Yes, Safety Rating Cat III 1000 V, Ca

Technical Specs

  • ItemInsulation Resistance Tester
  • Power Source12 V Lead-Acid Rechargeable Battery, Yuasa NP2.8-12
  • FeaturesMeasurements can be Stored in Up to 99 Memory Locations, with Each Location Assigned a Unique, User Defined, Label for Easy Recall, Long Battery Life Gives the User Over 750 Tests Between Charges, Automatic Calculation of Dielectric Absorption (DAR) and Polarization Index (PI) with No Additional Setup, Guard System Eliminates the Effect of Surface Leakage Current on High-Resistance Measurements
  • Includes Test Cables with Alligator Clips, USB Adapter with Interface Cable, Software, AC Power Cord, Soft Carrying Case and Instructions
  • Auto Power Off Yes
  • Leakage Current Range 1nA to 2mA
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list