!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATING VARNISH,16 OZ.,CLEAR

INSULATING VARNISH,16 OZ.,CLEAR

SPRAYON

INSULATING VARNISH,16 OZ.,CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
INSULATING VARNISH,16 OZ.,CLEAR

INSULATING VARNISH,16 OZ.,CLEAR

SPRAYON

Clearance Price :
$13.95 / EACH

Your Price : $18.60 / EACH

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KRYSC0600000
  • Mfr. Model # SC0600000
  • UNSPSC # 24121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.278 lbs

Technical Specs

  • ItemInsulating Varnish
  • ColourClear
  • Dielectric Strength2,300 vpm
  • SheenSemi-Gloss
  • Container Size15.25 oz
  • For Use OnConcrete, Fabric, Fiberglass, Foam, Glass, Masonry, Metal, Most Plastics, Rubber, Wood
  • StandardsASTM Tested: Rating D-115-07
  • VOC Content Weight Percentage55.17 %
  • Colour FamilyClears
  • Maximum Temperature Resistance400 Degrees F
  • Maximum Application Temperature90 Degrees F
  • Dry Time to Recoat30 min
  • Coating Type Insulating Varnish
  • Coverage Area 10 sq ft
  • Dry Time 15 to 30 minutes, Full Cure: 7 days
  • Application Method Spray
  • Container Type Aerosol
  • For Use With Motor Windings, Field Coils, Transformers, Armatures, Commutator Ends, Stater Windings, Rings & Frames, Bus Bars, Sealing Electrical Switch Board Parts and Electronic Components
  • VOC Content 421g/L
  • Use Location Interior
  • Heat Resistant Yes
  • Resistance Properties Abrasion Resistant, Chemical Resistant, Moisture Resistant, Oil Resistant, Water Resistant
  • Minimum Application Temperature 70 Degrees F
  • VOC Compliant Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list