!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATING ELECTRICAL TAPE,108FT L,WHITE

INSULATING ELECTRICAL TAPE,108FT L,WHITE

3M

INSULATING ELECTRICAL TAPE,108FT L,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATING ELECTRICAL TAPE,108FT L,WHITE

INSULATING ELECTRICAL TAPE,108FT L,WHITE

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $270.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15D095
  • Mfr. Model # 3M 69 2" x 36 yds
  • UNSPSC # 31201523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.92 lbs

Technical Specs

  • ItemInsulating Electrical Tape
  • Tape Backing MaterialGlass Cloth
  • Imperial Tape Width2 in
  • Tape Thickness7.50 mil
  • Series69
  • Minimum Tape Performance Temperature32 Degrees F
  • Voltage Rating600 V
  • Tape Adhesive FormatSingle-Sided
  • Tape Resistance PropertiesFlame-Resistant, Insulation-Resistant, Solvent-Resistant
  • Tape Tensile Strength180 lbs./in.
  • Elongation5 %
  • Tape Backing ConstructionCloth
  • StandardsASTM D1000, CSA Certified, MIL-1-19166C, UL Listed
  • Metric Tape Width50.8 mm
  • Tape Sub-Type Abrasion-Resistant
  • Tape Adhesive Material Silicone
  • Imperial Tape Length 108 ft
  • Tape Brand 3M(TM)
  • Tape Colour White
  • Maximum Tape Performance Temperature 392 Degrees F
  • Product Form Continuous Roll
  • Specifications Met RoHS
  • Adhesion to Steel 40 oz/in
  • Breaking Strength 180 lb/in
  • Breakdown Voltage 3,000 V
  • Tape Type Cloth
  • Metric Tape Length 32.92 m
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list