!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATING BOX WRENCH, FOR GED STEEL, NATURAL, 9/16 IN/¾ IN HEAD SIZE, STANDARD, INSULATED

INSULATING BOX WRENCH, FOR GED STEEL, NATURAL, 9/16 IN/¾ IN HEAD SIZE, STANDARD, INSULATED

MILWAUKEE

INSULATING BOX WRENCH, FOR GED STEEL, NATURAL, 9/16 IN/¾ IN HEAD SIZE, STANDARD, INSULATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATING BOX WRENCH, FOR GED STEEL, NATURAL, 9/16 IN/¾ IN HEAD SIZE, STANDARD, INSULATED

INSULATING BOX WRENCH, FOR GED STEEL, NATURAL, 9/16 IN/¾ IN HEAD SIZE, STANDARD, INSULATED

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $99.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-9211
  • Mfr. Model # 48-22-9211
  • UNSPSC # 27111700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.71 lbs

Product Details

This box end wrench has a length of 9⅝ inch, plus it weighs 0.62 pounds and is insulated. The handle is red with an ergonomic style/type. It meets the standards for ASTM F1505-01, IEC 60900. In addition, it is made of forged steel, has a SAE measurement type, is not corrosion-resistant, is unfinished, is non-magnetic, and is tether ready with a cushion grip.

Technical Specs

  • ItemBox End Wrench
  • FinishUnfinished
  • Overall Length9 5/8 in
  • Head Thickness23 mm
  • Head TypeStandard
  • NonsparkingNon-Sparking
  • Non-MagneticNon-Magnetic
  • Wrench Length StyleStandard
  • RatchetingRatcheting
  • Handle TypeErgonomic
  • Handle ColourRed
  • Single End/Double EndDouble End
  • StandardsASTM F1505-01, IEC 60900
  • Wrench Product GroupingWrenches
  • Material Forged Steel
  • Head Size 9/16 in, 3/4 in
  • Head Offset Angle 0 Degrees
  • Measurement Type SAE
  • Tether Style Tether Ready
  • Insulated Insulated
  • Wrench Shape Straight
  • Corrosion Resistant Not Corrosion-Resistant
  • Reversing Not Reversing
  • Grip Style Cushion Grip
  • Number of Points 12
  • Min. Arc Swing 13 Degrees
  • Weight 0.62 lb
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list